Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Vacuum, 6 gal., 4 HP, Foam, 85 cfm, 4 HP

  • Mfr # SL18116P

  • Zoro # G5562938


product price: $72.85
/ea

Key Features

Filtration Type
Foam
Air Flow
85 cfm
Tank Material
Polypropylene
Peak Horsepower
4 HP
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL18116P
Zoro #
G5562938
UPC #
871613006457
Country of Origin
China

Dimensions

Hose Length
6 ft.
Hose Dia.
1-1/4"

Details

Item
Wet/Dry Vacuum,6 gal.,4 HP
Filtration Type
Foam
Air Flow
85 cfm
Tank Material
Polypropylene
Peak Horsepower
4 HP
Voltage
120v
Vacuum Capacity
6 gal.
Includes
1-1/4" x 6 ft. hose; Two Extension Wands; Crevice Nozzle; Utility Nozzle; Foam Filter; Cloth Bag; Clamp Ring; Dust Bag

Description

Wet/Dry Vacuum,6 gal.,4 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.