Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Vacuum, 8 gal., 4 HP, Foam, 85 cfm, 4 HP

  • Mfr # SL18117

  • Zoro # G5562798


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Filtration Type
Foam
Air Flow
85 cfm
Tank Material
Stainless Steel
Peak Horsepower
4 HP
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL18117
Zoro #
G5562798
UPC #
871613007577
Country of Origin
China

Dimensions

Hose Dia.
1-1/4"
Hose Length
5 ft.

Details

Item
Wet/Dry Vacuum,8 gal.,4 HP
Filtration Type
Foam
Air Flow
85 cfm
Tank Material
Stainless Steel
Peak Horsepower
4 HP
Voltage
120v
Vacuum Capacity
8 gal.
Includes
1-1/4 x 5 Hose; Two Extension Wands; Crevice Nozzle; Gulper Nozzle; Floor Brush; Foam Filter; Cloth Bag with Clamp Ring; and Dust Bag

Description

Wet/Dry Vacuum,8 gal.,4 HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.