Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wonder Bar Pry Bar, 12-3/4"

  • Mfr # 55-515

  • Zoro # G1517853


product price: $10.79
/ea

Key Features

Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Pry Bars
Overall Length
13 in
Overall Width
1 3/4 in
Material
Forged High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-515
Zoro #
G1517853
UPC #
076174555158
Country of Origin
Mexico

Dimensions

Overall Length
13 in
Overall Width
1 3/4 in
Thickness
1/4 in
Bar Width
1/4 in
End Width
1 3/4 in
Bar Diameter
1/4 in

Details

Item
Flat Pry Bar
Features
High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge
Type
Pry Bars
Material
Forged High Carbon Steel
End Style
Claw
Standards
ASME
Color
Black, Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Powder-Coated
Handle Color
Black, Yellow
Series
Wonder Bar
Weight
1.3 lb
Bar Material
Steel
Number of Nail Slots
3
Bar Shape
Square
Includes Handle
No
Bar Color
Yellow
Tether Ready
No
End Angle Style
L-Shape, Offset
Application
For Pulling Nails, Prying, Lifting And Scraping

Description

Flat Pry Bar, Type Pry Bars, End Style Claw, Bar Width 1/4 in, Overall Length 13 in, Number of Nail Slots 3, Bar Shape Square, Bar Diameter 1/4 in, End Angle Style L-Shape, Offset, End Width 1 3/4 in, Tether Ready No, Bar Color Yellow, Bar Material Steel, Features High Visibility, Increased Strength and Durability, Nail Slot on Claw End With Beveled Edge, Finish Powder-Coated, Handle Color Black, Yellow, Includes Handle No, Series Wonder Bar, Standards ASME, Weight 1.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.