Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WOOD HANDLE FLEXIBLE JOINT KNIFE, 6in.

  • Mfr # 28-546

  • Zoro # G611513217


product price: $16.65
/ea

Key Features

Blade Length
6 in
Blade Material
High Carbon Steel
Handle Material
Wood
Blade Type
Joint Knife
Overall Length
8.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-546
Zoro #
G611513217
UPC #
-
Country of Origin
Canada

Dimensions

Blade Length
6 in
Overall Length
8.35 in
Width
6 in
Height
0.65 in
Handle Length
4 in

Details

Blade Material
High Carbon Steel
Handle Material
Wood
Blade Type
Joint Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.