Wood Handle Scratch Awl, Tip Size 3/16 in, Overall Length 6 1/16 in, Red
Mfr # 69-122
Zoro # G3409384
product price: $7.99
/eaKey Features
Overall Length (In.)
6 1/16 in
Shank Length (In.)
3 3/8 in
Shank Dia. (In.)
3/16 in
Ferrule Material
Chrome Plated Steel
Shank Material
Chrome Plated Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69-122
Zoro #
G3409384
UPC #
076174691221
Country of Origin
China
Dimensions
Overall Length (In.)
6 1/16 in
Shank Length (In.)
3 3/8 in
Shank Dia. (In.)
3/16 in
Overall Length
6 in
Handle Length
2 1/2 in
Details
Item
Scratch Awl
Ferrule Material
Chrome Plated Steel
Shank Material
Chrome Plated Alloy Steel
Handle Material
Wood
Handle Type
Knob Shaped
Handle Color
Red
Material
Steel
Finish
Chrome Plated
Features
Corrosion-Resistant
Non-Sparking
No
Handle Style
Knob Shaped
Tip Shape
Straight
Description
Scratch Awl, Tip Shape Straight, Overall Length 6 in, Handle Style Knob Shaped, Handle Material Wood, Features Corrosion-Resistant, Finish Chrome Plated, Handle Color Red, Handle Length 2 1/2 in, Material Steel, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.