Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrecking Bar, 24-In.

  • Mfr # DWHT55129

  • Zoro # G316239092


product price: $42.09
/ea

Key Features

End Style
Point
Type
Wrecking Bars
Overall Width
3.9 in
Material
High Carbon Steel
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT55129
Zoro #
G316239092
UPC #
76174551297
Country of Origin
United States

Dimensions

Overall Width
3.9 in
Overall Length
24 in

Details

End Style
Point
Type
Wrecking Bars
Material
High Carbon Steel

Description

Dewalt, 24in, Wrecking Bar, Rounded 90 Degree Prying End For Leverage & Prying, Tri-Lobe Design For Comfort & Strength, Multiple Nail Pullers For Flexibility & Nail Removal, Pointed Beveled Ends For Penetration & Nail Pulling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.