Wrecking Bar, Fat Max, Steel, Powder Coated, 42 in
- Mfr # 2398667
- Zoro # G603923697
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2398667
- Zoro #
- G603923697
- UPC #
- 76174555219
- Country of Origin
- China
- Item
- Wrecking Bar
- Material
- Steel
- Finish
- Powder Coated
Description
Features
- Size: 42"
- Heat treated 3/4" diameter spring steel for improved strength and durability
- Lightweight design for ease of use
- Precision ground edge and beveled ends for better penetration
- 25% wider prying edge for better leverage
- High visibility powder coated finish resists heating and is easy to spot on the jobsite finish resists heating and is easy to spot on the jobsite
- Dimension: 41.9" H x 5.4" W x 2.25" L
- Weight: 6.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.