Shop STANSPORT
See all product information
Create Account
Camping Tableware Set, Steel, Blue, Enamel
- Mfr # 11220
- Zoro # G022782080
product price:Â
$
62.25
/ea
Key Features
Width
5-1/2 in
Length
10-3/4 in
Includes
(4) Steel Spoons Knives and Forks, (4) 10-1/2 in Plates, 4 to 6 in Bowls, 4 to 12 oz Mugs
Finish
Enamel
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11220
- Zoro #
- G022782080
- UPC #
- 011319127166
- Country of Origin
- China
- Includes
- (4) Steel Spoons Knives and Forks, (4) 10-1/2 in Plates, 4 to 6 in Bowls, 4 to 12 oz Mugs
- Finish
- Enamel
- Material
- Steel
- Color
- Blue
Dimensions
- Width
- 5-1/2 in
- Length
- 10-3/4 in
Description
Take your dining experience to the next level with this deluxe enamel tableware set. We start with durable stainless-steel and double-glaze it with a rugged enamel for unparalleled durability and classic rustic style. Each piece also features brilliant stainless-steel edges. Our enamel tableware is tough enough to use in the wilderness and stylish enough to use at home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.