Shop STANSPORT
See all product information
Create Account
Malibu Packable Hammock, 86 in L, 55-1/4 in W, 180 lb, Nylon, Royal Blue
- Mfr # 30510-50
- Zoro # G322782414
product price:Â
$
27.99
/ea
Key Features
Color
Royal Blue
Width
55-1/4 in
Length
86 in
Includes
Stuff Bag
Capacity
180 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30510-50
- Zoro #
- G322782414
- UPC #
- 011319128125
- Country of Origin
- China
Dimensions
- Width
- 55-1/4 in
- Length
- 86 in
Details
- Color
- Royal Blue
- Includes
- Stuff Bag
- Capacity
- 180 lb
- Material
- Nylon
Description
Stansport's Malibu packable nylon hammock is perfect for backpacking or backyard use. This 85 x 59 in wide hammock is lightweight, packable and the nylon cord is designed for years of enjoyment. Includes nylon stuff bag for storage and portability. Weight limit of 180 lb. Can be used with the Stansport tree straps (#31005 - not included) and the Stansport deluxe hammock stand (#31120 - not included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.