Shop STANSPORT
See all product information
Create Account
Teton Dome Tent, 96 in L, 120 in W, 6 Person, Blue/White
- Mfr # 733-300
- Zoro # G522781941
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Width
120 in
Includes
Carry Bag, Shock Corded Fiberglass Poles, Steel Ring and Pin Pole Connectors
Pole Material
Fiberglass
Coverage Area
80 sq-ft
For Use With
Outdoor Adventures Festivals of All Kinds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733-300
- Zoro #
- G522781941
- UPC #
- 011319149571
- Country of Origin
- China
- Includes
- Carry Bag, Shock Corded Fiberglass Poles, Steel Ring and Pin Pole Connectors
- Pole Material
- Fiberglass
- Coverage Area
- 80 sq-ft
- For Use With
- Outdoor Adventures Festivals of All Kinds
- Color
- Blue/White
Dimensions
- Width
- 120 in
- Length
- 96 in
Description
Keep the whole group warm and cozy inside our Teton mome tent! With space for up to 6 happy campers, this is perfect for outdoor adventures and festivals of all kinds. The included rainfly length fly will keep out rain in bad weather and the built-in door tiebacks will admit all the breezes and sunshine you want in good weather. Includes shock corded fiberglass poles and steel ring and pin pole connectors. Carry bag included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.