
Fuel Cap, Locking, 1-49/64 in. Dia.
Mfr # MGC791
Zoro # G9510462
product price: $10.79
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
Threaded
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGC791
Zoro #
G9510462
UPC #
-
Country of Origin
Mexico
Dimensions
Cap Dia.
1-49/64"
Neck Diameter
1 3/4 in
Neck Length
2 1/2 in
Cap Diameter
2 15/16 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
Threaded
Color
Black
Material
Plastic
For Use On
Please Refer to The Application Guide In The Documentation Section Below
Standards
ISO 14001, TS 16949
For Use With
Passenger Cars and Light Truck Vehicles
Vented
No
Fuel Type
Gas
Lockable
Yes
Cap Material
Plastic
Thread Gender
Male
Attachment Type
Threaded
Description
Fuel Cap, Threaded, Neck Diameter 1 3/4 in, Neck Length 2 1/2 in, Cap Diameter 2 15/16 in, Plastic, Black, Vented No, Fuel Type Gas, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.