Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Cap, NonLocking, 1-25/32 in. Dia.

  • Mfr # MGC537

  • Zoro # G9510401


product price: $7.55
/ea

Key Features

Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick-on
Color
Green
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC537
Zoro #
G9510401
UPC #
-
Country of Origin
Mexico

Dimensions

Cap Dia.
1 25/32 in
Neck Diameter
1 3/4 in
Neck Length
2 7/16 in
Cap Diameter
2 3/4 in

Details

Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick-on
Color
Green
Material
Plastic
For Use On
Please Refer to The Application Guide In The Documentation Section Below
Standards
ISO 14001, TS 16949
For Use With
Passenger Cars and Light Truck Vehicles
Vented
No
Cap Material
Plastic
Lockable
No
Fuel Type
Diesel
Attachment Type
Quick-On

Description

Fuel Cap, Quick-On, Neck Diameter 1 3/4 in, Neck Length 2 7/16 in, Cap Diameter 2 3/4 in, Plastic, Green, Vented No, Fuel Type Diesel, Lockable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.