
Fuel Cap, NonLocking, 1-25/32 in. Dia.
Mfr # MGC837
Zoro # G9510584
product price: $6.39
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick-on
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGC837
Zoro #
G9510584
UPC #
-
Country of Origin
Mexico
Dimensions
Cap Dia.
1-25/32"
Neck Length
2 7/16 in
Cap Diameter
2 3/4 in
Neck Diameter
1 3/4 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick-on
Color
Black
Material
Plastic
For Use On
Please Refer to The Application Guide In The Documentation Section Below
Standards
ISO 14001, TS 16949
For Use With
Passenger Cars and Light Truck Vehicles
Lockable
No
Attachment Type
Quick-On
Vented
No
Cap Material
Plastic
Fuel Type
Gas
Description
Fuel Cap, Quick-On, Neck Diameter 1 3/4 in, Neck Length 2 7/16 in, Cap Diameter 2 3/4 in, Plastic, Black, Vented No, Fuel Type Gas, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.