
Fuel Cap, NonLocking, 1-49/64 in. Dia.
Mfr # MGC539
Zoro # G9510374
product price: $9.25
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick-on
Color
Green
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGC539
Zoro #
G9510374
UPC #
-
Country of Origin
Mexico
Dimensions
Cap Dia.
1-49/64"
Neck Diameter
1 9/16 in
Neck Length
1 15/16 in
Cap Diameter
2 3/4 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick-on
Color
Green
Material
Plastic
For Use On
Diesel Tank
Standards
ISO 14001, TS 16949
For Use With
Diesel Tanks
Fuel Type
Diesel
Lockable
No
Cap Material
Plastic
Attachment Type
Quick-On
Vented
No
Description
Fuel Cap, Quick-On, Neck Diameter 1 9/16 in, Neck Length 1 15/16 in, Cap Diameter 2 3/4 in, Plastic, Green, Vented No, Fuel Type Diesel, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.