
Oil Filler Cap, Quick On, Plastic
Mfr # MO99
Zoro # G9510663
product price: $4.29
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick On
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO99
Zoro #
G9510663
UPC #
-
Country of Origin
China
Dimensions
Cap Diameter
2 5/16 in
Neck Length
1 5/16 in
Neck Diameter
1 3/8 in
Details
Item
Oil Filler Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Quick On
Color
Black
Material
Plastic
Standards
ISO 14001, TS 16949
For Use With
Passenger Cars and Light Truck Vehicles
Attachment Type
Quick-On
Cap Material
Plastic
Fuel Type
Oil
Vented
Yes
Lockable
No
Description
Oil Filler Cap, Quick-On, Neck Diameter 1 3/8 in, Neck Length 1 5/16 in, Cap Diameter 2 5/16 in, Plastic, Black, Vented Yes, Fuel Type Oil, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.