
Oil Filler Cap, Rubber, Push In
Mfr # MO72
Zoro # G9510636
product price: $5.15
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Push In
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO72
Zoro #
G9510636
UPC #
-
Country of Origin
China
Dimensions
Cap Dia.
1-15/16"
Neck Diameter
1 17/64 in
Neck Length
1 3/16 in
Cap Diameter
1 15/16 in
Details
Item
Oil Filler Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Push In
Color
Black
Material
Rubber
Standards
ISO 14001, TS 16949
For Use With
Passenger Cars and Light Truck Vehicles
Attachment Type
Push Fit
Cap Material
Rubber
Fuel Type
Oil
Vented
No
Lockable
No
Description
Oil Filler Cap, Push Fit, Neck Diameter 1 17/64 in, Neck Length 1 3/16 in, Cap Diameter 1 15/16 in, Rubber, Black, Vented No, Fuel Type Oil, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.