
Oil Filler Cap, Threaded, Plastic
Mfr # MO105
Zoro # G9510645
product price: $1.75
/eaKey Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Threaded
Color
Black, Yellow
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO105
Zoro #
G9510645
UPC #
-
Country of Origin
China
Dimensions
Neck Diameter
1 19/64 in
Neck Length
1 3/8 in
Cap Diameter
2 11/32 in
Details
Item
Oil Filler Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Thread Type
Threaded
Color
Black, Yellow
Material
Plastic
Standards
ISO 14001, TS 16949
For Use With
Passenger Cars and Light Truck Vehicles
Attachment Type
Threaded
Thread Gender
Male
Cap Material
Plastic
Vented
No
Lockable
No
Fuel Type
Oil
Description
Oil Filler Cap, Threaded, Neck Diameter 1 19/64 in, Neck Length 1 3/8 in, Cap Diameter 2 11/32 in, Plastic, Black, Yellow, Vented No, Fuel Type Oil, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.