Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Cap, 10294

  • Mfr # 1006-15

  • Zoro # G7835341


product price: $10.79
/ea

Key Features

Material
Rubber, Stainless Steel
Operating Pressure - Maximum
15 psi
SAE Pressure Rating - Minimum
14 psi
SAE Pressure Rating - Maximum
18 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006-15
Zoro #
G7835341
UPC #
033342035300
Country of Origin
Taiwan, Province of China

Details

Item
Radiator Cap
Material
Rubber, Stainless Steel
Operating Pressure - Maximum
15 psi
SAE Pressure Rating - Minimum
14 psi
SAE Pressure Rating - Maximum
18 psi

Description

Radiator Cap, Material Rubber, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.