Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Cap, 21 to 25 lb. Pressure Range

  • Mfr # ST207

  • Zoro # G3377993


product price: $12.75
/ea

Key Features

For Use On
A Size Neck
Locking
No
Rating
22 psi
Fastener Type
Cam-On
Pressure Range
21 to 25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST207
Zoro #
G3377993
UPC #
033342168329
Country of Origin
Mexico

Details

Item
Radiator Cap
For Use On
A Size Neck
Locking
No
Rating
22 psi
Fastener Type
Cam-On
Pressure Range
21 to 25 lb
Material
Steel
SAE Pressure Rating - Maximum
22 psi
Operating Pressure - Maximum
16 psi
Includes Safety Lock
Safety Lock Not Included

Description

Radiator Cap, Cam-On, Rating 22 psi, Pressure Range 21 to 25 lb, Material Steel, Locking No, For Use On A Size Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.