Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Cap, Cam-On, 14 to 18 lb., Metal

  • Mfr # T16R

  • Zoro # G9510751


product price: $4.99
/ea

Key Features

Fastener Type
Cam-On
Material
Rubber, Stainless Steel
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
Mini Size Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16R
Zoro #
G9510751
UPC #
-
Country of Origin
Mexico

Dimensions

Neck Size
Mini Size Neck

Details

Item
Radiator Cap
Fastener Type
Cam-On
Material
Rubber, Stainless Steel
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
Mini Size Neck
Locking
No
Includes Safety Lock
Safety Lock Not Included
SAE Pressure Rating - Minimum
14 psi
Operating Pressure - Maximum
16 psi
SAE Pressure Rating - Maximum
18 psi

Description

Radiator Cap, Cam-On, Rating 16 psi, Pressure Range 14 to 18 lb, Material Rubber, Stainless Steel, Locking No, For Use On Mini Size Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.