Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Cap, Cam-On, 16 psi, Metal

  • Mfr # T37

  • Zoro # G9510742


product price: $6.29
/ea

Key Features

Fastener Type
Cam-On
Material
Metal, Rubber
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
Micro Size Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T37
Zoro #
G9510742
UPC #
-
Country of Origin
China

Dimensions

Neck Size
Micro Size Neck

Details

Item
Radiator Cap
Fastener Type
Cam-On
Material
Metal, Rubber
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
Micro Size Neck
Locking
No
Includes Safety Lock
Safety Lock Not Included
Operating Pressure - Maximum
16 psi
SAE Pressure Rating - Maximum
18 psi
SAE Pressure Rating - Minimum
14 psi

Description

Radiator Cap, Cam-On, Rating 16 psi, Pressure Range 14 to 18 lb, Material Metal, Rubber, Locking No, For Use On Micro Size Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.