Safety Radiator Cap, 16 psi, Metal
Mfr # ST16V
Zoro # G9510715
product price: $7.25
/eaKey Features
Fastener Type
Cam-On
Material
Plastic, Rubber, Stainless Steel
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
A Size Neck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST16V
Zoro #
G9510715
UPC #
-
Country of Origin
Mexico
Details
Item
Radiator Cap
Fastener Type
Cam-On
Material
Plastic, Rubber, Stainless Steel
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
A Size Neck
Locking
No
SAE Pressure Rating - Minimum
14 psi
SAE Pressure Rating - Maximum
18 psi
Operating Pressure - Maximum
16 psi
Includes Safety Lock
Safety Lock Included
Description
Radiator Cap, Cam-On, Rating 16 psi, Pressure Range 14 to 18 lb, Material Plastic, Rubber, Stainless Steel, Locking No, For Use On A Size Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.