Shop STAR BRIGHT
Create Account
238853 13 ft. Holiday Wonderland Neon Red Flex Rope light
Mfr # 238853
Zoro # G604015421
product price:Â $60.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 238853
- Zoro #
- G604015421
- UPC #
- 52088090374
- Country of Origin
- China
Description
Lighting is the most integral part of any interior space which adds elegance, style, sophistication and beautify your home or office spaces. The right lighting makes even the modest of space look bigger and classy. Choose from the widest range of Lighting products from us.
Features- Double sided neon flex light in blue color
- 92 Lights per meter
- 1' power cord
- Mounting clips included
- Color: Neon Red
- Size: 13 ft.
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.