Zoro Homepage

93000N Star Tron Fuel Additive Gallon

  • Mfr # 3005.1537

  • Zoro # G716378773


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005.1537
Zoro #
G716378773
UPC #
-
Country of Origin
China

Description

Star tron enzyme fuel treatment is a multifunctional fuel additive which uses a unique enzyme technology that allows all engines to start easily and run smoothly even when using ethanol-blended fuel or after sitting idle for months. Features Cures and prevents most ethanol problems Makes all engines start easily run smoothly; improves performance Removes and prevents gum carbon and varnish Works in all engines and in all fuel Helps prevent phase separation by dispersing water throughout fuel as submicron-sized droplets that are safely eliminated while the engine operates Improves performance and fuel economy Stabilizes fuel; helps rejuvenate old fuel Reduces smoke and all other emissions Keeps fuel delivery system clean Specifications Capacity: Gallon Dimension: 10.75 H x 7.5 W x 4 L Weight: 7.25 lbs Directions Always add Star Tron just before each fuel fillup. Remove cap and pour the prescribed amount into tank. Overdosing is not harmful.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.