Zoro Homepage

Deluxe 8in Deck Brush with Standard 3ft -6ftExtendable Handle

  • Mfr # 040192

  • Zoro # G316559725


product price: $69.19
/ea

Key Features

Color
Gray
Length
42 in
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040192
Zoro #
G316559725
UPC #
71247401929
Country of Origin
United States

Dimensions

Length
42 in

Details

Color
Gray
Material
Polymer

Description

Star brite Extend-A-Brush heads are made with Star prene, a lightweight polymer fiber that does not stain, discolor or become brittle. It resists most cleaning chemicals and withstands heat up to 200F. This space-age material will not rot, mildew or absorb odors. Star brite poles are constructed with aircraft grade, triple anodized aluminum for years of maintenance-free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.