Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Touch Table Lamp Set with Fabric Shades - Valencia; Pack of 2

  • Mfr # ST35013

  • Zoro # G103909719


product price: $43.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST35013
Zoro #
G103909719
UPC #
654204022643
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • 2 x Mini White touch bases
  • 2 x fabric shades
  • 4 Touch settings
  • Pack of 2
Specifications
  • Color: White
  • Finish: Brushed Chrome
  • Material: Metal
  • Voltage: 110V
  • Wattage: 60W
  • Bulb Type: Incandescent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.