Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Damp Hanging Moisture Bag, 16 oz., 25PK

  • Mfr # 085472

  • Zoro # G416560676


product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
White
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085472
Zoro #
G416560676
UPC #
71247854725
Country of Origin
China

Dimensions

Depth
13 in

Details

Material
Plastic
Color
White

Description

Star brite's No Damp Hanging Moisture Bag absorbs airborne moisture to help prevent musty smells. It eliminates mildew odor and other musty odors; protecting boats in storage, vacation homes, basements, and other enclosed areas. Features a spillproof bag to safely hold collected moisture.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.