Zoro Homepage

Restoration Bronze 3 Piece Lamp Set

  • Mfr # ST614391

  • Zoro # G803909422


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST614391
Zoro #
G803909422
UPC #
654204897142
Country of Origin
China

Description

Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp each with a tan fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite Restoration Bronze finish. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
  • Set includes 2 table lamps and 1 floor lamp
  • Beautiful tan fabric shades and exquisite Restoration Bronze finish
  • Each uses 1 x 100W Type A medium base 3 way bulb (not included)
  • Table Dimensions: L: 10" x W: 13.5" x H: 26"
  • Floor Dimensions: L: 9.5" x W: 14.5" x H: 60.5"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.