Shop STAR BRITE
See all product information
Create Account
Rust Stain Remover, Gal.
- Mfr # 089200N
- Zoro # G924011868
product price:Â
$
69.89
/ea
Key Features
Height
3.95 in
Width
7.4 in
Length
12.15 in
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 089200N
- Zoro #
- G924011868
- UPC #
- 071247892000
- Country of Origin
- United States
Dimensions
- Height
- 3.95 in
- Width
- 7.4 in
- Length
- 12.15 in
- Size
- 1 gal
Description
Safe for use on fiberglass, metal and painted surfaces. No rubbing or scrubbing required. Removes rust drip stains and sprinkler rust deposits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.