Starbrite 31700C Bio-Safe Pg All Year Antifreeze, Gal.
- Mfr # 031700NC
- Zoro # G124011750
product price:Â
$
54.19
/ea
Key Features
Width
7-1/2 in
Length
12 in
Size
1 gal
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 031700NC
- Zoro #
- G124011750
- UPC #
- 071247317015
- Country of Origin
- United States
Dimensions
- Width
- 7-1/2 in
- Length
- 12 in
- Size
- 1 gal
- Height
- 4 in
Description
Non-toxic virgin propylene glycol formula provides superior year round protection for all engines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.