Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonies Small Stone Look Table Lamp; Pink

  • Mfr # ST4120

  • Zoro # G403909983


product price: $25.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4120
Zoro #
G403909983
UPC #
657248030803
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Small stone shaped ceramic base
  • Matching fabric shade
  • Perfect for bedroom, kids room or college Dorm
Specifications
  • Color: Pink
  • Finish: Painted
  • Material: Ceramic
  • Voltage: 110V
  • Wattage: 40W
  • Bulb Type: Incandescent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.