Zoro Homepage

Fan

  • Mfr # 2U-200559

  • Zoro # G1907809


product price: $167.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
210HX, 214HX, 526WOA, CSD-2-H, CSD-2A, CSD-2CF, CSD-2N, CSD-2NHC, CSD-2RC, CSD-2RCC, CSD-2RCCH, CSD-2RCH, CSD-2S, HPD1, HPD1ARB, HPD2, HPDE1, HPDE1BE-120V, HPDE1CF, HPDE1H, HPDE1HP, HPDE1HPR, HPDE1P, HPDE1SHP, HPDE2, HPDE2BL, HPDE2H, HPDE2HP, HPDE2P, QCS-2-300H, QCS2, QCSe-2-300H, QCSe-2-500, RCS-2-500, SPD1ARB, SPD1HP, SPDE1ARB, SPDE1HP, SPDE2ARB, Star, TCT2
Fits Brand
Star
Color
Black
Product Type
Motor Fan
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2U-200559
Zoro #
G1907809
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Motor Fan
For Use With Mfr. Model Number
210HX, 214HX, 526WOA, CSD-2-H, CSD-2A, CSD-2CF, CSD-2N, CSD-2NHC, CSD-2RC, CSD-2RCC, CSD-2RCCH, CSD-2RCH, CSD-2S, HPD1, HPD1ARB, HPD2, HPDE1, HPDE1BE-120V, HPDE1CF, HPDE1H, HPDE1HP, HPDE1HPR, HPDE1P, HPDE1SHP, HPDE2, HPDE2BL, HPDE2H, HPDE2HP, HPDE2P, QCS-2-300H, QCS2, QCSe-2-300H, QCSe-2-500, RCS-2-500, SPD1ARB, SPD1HP, SPDE1ARB, SPDE1HP, SPDE2ARB, Star, TCT2
Fits Brand
Star
Color
Black
Product Type
Motor Fan
Voltage
120 V AC
Compatible Product Type
Compatible Manufacturer Model Number

Description

Fan, Fits Brand STAR, For Use With Mfr. Model Number 210HX, 214HX, 526WOA, CSD-2-H, CSD-2A, CSD-2CF, CSD-2N, CSD-2NHC, CSD-2RC, CSD-2RCC, CSD-2RCCH, CSD-2RCH, CSD-2S, HPD1, HPD1ARB, HPD2, HPDE1, HPDE1BE-120V, HPDE1CF, HPDE1H, HPDE1HP, HPDE1HPR, HPDE1P, HPDE1SHP, HPDE2, HPDE2BL, HPDE2H, HPDE2HP, HPDE2P, QCS-2-300H, QCS2, QCSe-2-300H, QCSe-2-500, RCS-2-500, SPD1ARB, SPD1HP, SPDE1ARB, SPDE1HP, SPDE2ARB, Star, TCT2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.