Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Assembly, Quartz Element, 350W, 60V

  • Mfr # HA-120231

  • Zoro # G8481676


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Star
For Use With
Conveyor Toaster
For Use With Mfr. Model Number
Q1-350, TCT1
Product Type
Heatertube Quartz
Voltage
60 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA-120231
Zoro #
G8481676
UPC #
-
Country of Origin
United States

Details

Item
Heatertube Quartz
Fits Brand
Star
For Use With
Conveyor Toaster
For Use With Mfr. Model Number
Q1-350, TCT1
Product Type
Heatertube Quartz
Voltage
60 V AC
Compatible Manufacturer Model Number
Q1-350, QCS1-350, QCS1-500B, TCT1
Compatible Product Type
Commercial Conveyor Toaster, Conveyor Toaster

Description

Heater Assembly, Quartz Element, 350W, 60V, For Use With Mfr. Model Number Q1-350, TCT1, Fits Brand Star, For Use With Conveyor Toaster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.