
Motor, Drive (120V)
Mfr # 2U-Z10040
Zoro # G802219034
product price: $546.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2U-Z10040
Zoro #
G802219034
UPC #
-
Country of Origin
United States
Description
Color: Black ;Material: Plastic ;Length: 4 5/8" | 118 Mm ;Width: 2 3/4" | 70 Mm ;Voltage: 120 V Ac ;Outer Diameter: 1/4" | 6 Mm ;Includes: Fan, Cotter Pin, (4) Screws ;Centers: 2 3/8 X 2 1/2" | 60 X 64 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.