Motor, Drive 120V For Star Mfg - Part No Ps-Z1000P

  • Mfr # PS-Z1000P

  • Zoro # G402220133


product price:  $651.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-Z1000P
Zoro #
G402220133
UPC #
-
Country of Origin
United States

Description

Color: Black ;Material: Plastic ;Length: 4 5/8" | 118 Mm ;Width: 2 3/4" | 70 Mm ;Voltage: 120 V Ac ;Outer Diameter: 1/4" | 6 Mm ;Includes: Fan, Cotter Pin, (4) Screws ;Centers: 2 3/8 X 2 1/2" | 60 X 64 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.