Zoro Homepage

Timer , 60 Min, 220V, 60 Hz

  • Mfr # 252-1019

  • Zoro # G402238411


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252-1019
Zoro #
G402238411
UPC #
-
Country of Origin
Italy

Description

Color: Black ;Material: Plastic ;Length: 3 1/8" | 79 Mm ;Width: 2 1/8" | 54 Mm ;Voltage: 125/250 V Ac ;Amp: 15/25 ;Includes: # 236-1002 Knob, 27" Braided Lead, (2) Screws ;Depth: 2 3/16" | 56 Mm ;Instructions Included: Y ;D Stem: .187"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.