Zoro Homepage

Warmer , Bottom Mount, W/Drain

  • Mfr # SS206ERD120V

  • Zoro # G402232594


product price: $1,495.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS206ERD120V
Zoro #
G402232594
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel ;Length: 21 7/8" | 555 Mm | 20" Accepted Pan Size | 508 Mm;Accepted Pan Size ;Width: 13 13/16" | 351 Mm | 12" Accepted Pan Size | 305 Mm;Accepted Pan Size ;Voltage: 120 V Ac ;Amp: 10 ;Electrical Wattage: 1200 ;National Pi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.