Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warmer, Food , 120V, 1200W, W/Drain

  • Mfr # MOD100D120

  • Zoro # G402231986


product price: $1,869.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD100D120
Zoro #
G402231986
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel ;Voltage: 120 V Ac ;Electrical Wattage: 1200 ;Includes: Infinite Control And Drain ;Type: Accepts 12" X 20" Full Size Or Fractional Size Pan |;Requires 20 3/4" X 12 3/4" Table Opening, Wet/Dry ;Outlet: 1/2" Npt Drain ;Nsf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.