Zoro Homepage

Warmer, Rd , W/Drain, 120V, T-Stat

  • Mfr # SS10TDU-120

  • Zoro # G802231623


product price: $1,475.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS10TDU-120
Zoro #
G802231623
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel ;Width: 12" | 305 Mm ;Voltage: 120 V Ac ;Electrical Wattage: 825 ;Includes: Thermostat Control ;National Pipe Thread: 1/2" ;Type: Wet Or Dry Usage, Requires 11" (279Mm) Opening ;Depth: 8 1/2" | 216 Mm ;Nsf Certified: Y ;Inst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.