
Acetylene Gas Regulator Compatible and Equivalent to Victor SR160-200 Light Duty
Mfr # 313-AC
Zoro # G215670149
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313-AC
Zoro #
G215670149
UPC #
818988016148
Country of Origin
Taiwan, Province of China
Details
Body Material
Brass
Description
Acetylene Gas Regulator Light Duty Compatible with Victor SR160-200, Inlet Pressure: 0-400 PSI., Outlet Pressure: 0-30 PSI., 1.5" Gauges, Inlet Thread: CGA 200 Male, Single Stage Construction, Machined Brass Body & Housing Cap. Neoprene Diaphragms
- Acetylene Gas Regulator Light Duty Compatible with Victor SR160-200
- Inlet Pressure: 0-400 PSI., Outlet Pressure: 0-30 PSI., 1-1/2" Gauges
- Inlet Thread: CGA 200
- Single Stage Construction
- Machined Brass Body & Housing Cap. Neoprene Diaphragms
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.