
Acetylene Gas Regulator Compatible and Equivalent to Victor SR260-510 Medium Duty
Mfr # AC-200
Zoro # G715670137
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-200
Zoro #
G715670137
UPC #
818988018272
Country of Origin
Taiwan, Province of China
Details
Body Material
Brass
Description
Acetylene Gas Regulator Medium Duty Compatible with Victor SR260-510, Inlet Pressure: 0-400 PSI., Outlet Pressure: 0-30 PSI., 2" Gauges, Inlet Thread: CGA 510 Male, Single Stage Construction, Machined Brass Body & Housing Cap. Neoprene Diaphragms
- Acetylene Gas Regulator Compatible with Victor SR250-510 Medium Duty
- Inlet Pressure: 0-400 PSI., Outlet Pressure: 0-30 PSI., 2" Gauges.
- Inlet Thread: CGA 510-Male.
- Single Stage Construction.
- Machined Brass Body & Housing Cap. Neoprene Diaphragms
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.