Aluminum 4043 TIG Welding Rod TIG Welding Wire ER4043 1/8"X36" 10Ib Box Tig Rod
- Mfr # ER4043-125-36-10
- Zoro # G522729639
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
36 in
Application
Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER4043-125-36-10
- Zoro #
- G522729639
- UPC #
- 818988012737
- Country of Origin
- Canada
- Material
- Aluminum
- Application
- Welding
Dimensions
- Length
- 36 in
Description
Aluminum 4043 Tig Welding Rod ER4043, ER4043 (commonly referred to as AlSi5) is a 5% silicon aluminum filler metal that is available in spools or cut lengths for MIG or TIG processes, This alloy is recommended for welding 3003, 3004, 5052, 6061, 6063 and casting alloys 43, 355, 356, and 214
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.