Zoro Homepage

E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box

  • Mfr # E6013-094-5

  • Zoro # G111944740


product price: $31.69
/ea

Key Features

Material
Mild Steel
Length
14 in
Application
Welding
Color
Gray
Width
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6013-094-5
Zoro #
G111944740
UPC #
818988012287
Country of Origin
Philippines

Dimensions

Length
14 in
Width
3/32 in

Details

Material
Mild Steel
Application
Welding
Color
Gray

Description

Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding SMAW, Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength Minimum Required 60 ksi, Tensile Strength As Welded 60 ksi, Yield Strength Minimum Required 48 ksi, Yield Strength As Welded 48 ksi, Series E6013, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.