
E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box
Mfr # E6013-532-5
Zoro # G311944717
product price: $31.69
/eaKey Features
Material
Mild Steel
Length
14 in
Application
Welding
Width
5/32 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E6013-532-5
Zoro #
G311944717
UPC #
818988012294
Country of Origin
Philippines
Dimensions
Length
14 in
Width
5/32 in
Details
Material
Mild Steel
Application
Welding
Color
Gray
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding SMAW, Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength Minimum Required 60 ksi, Tensile Strength As Welded 60 ksi, Yield Strength Minimum Required 48 ksi, Yield Strength As Welded 48 ksi, Series E6013, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.