E7018 Welding Rod 3/16IN Stick Welding Electrodes 5Lbs Steady Arc Low Spatter 3/16IN 5 Pound Box

  • Mfr # E7018-316-5

  • Zoro # G711944683


product price: $31.69
/ea

Key Features

Material
Mild Steel
Application
Welding
Length
14 in
Width
3/16 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7018-316-5
Zoro #
G711944683
UPC #
818988019866
Country of Origin
Philippines

Dimensions

Length
14 in
Width
3/16 in

Details

Material
Mild Steel
Application
Welding
Color
Gray

Description

Stick Electrode, AWS Classification E7018, Carbon Steel, Process Stick Welding SMAW, Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength Minimum Required 70 ksi, Tensile Strength As Welded 77 ksi, Yield Strength Minimum Required 58 ksi, Yield Strength As Welded 64 ksi, Series E7018, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.