This item is Discontinued.

Star Tech Weld ER309L .030in Stainless Steel MIG Welding Wire 2 Ibs Spool .030in 309L, .030in 2 Ib Roll ER309L-.030-2

ER309L .030in Stainless Steel MIG Welding Wire 2 Ibs Spool .030in 309L, .030in 2 Ib Roll (Discontinued)

  • Mfr # ER309L-.030-2
  • Zoro # G215631492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ER309L-.030-2
Zoro #
G215631492
UPC #
-
Country of Origin
India

Details

Material
Stainless Steel

Description

MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.030 in, Yield Strength Minimum Required 58 ksi, MIG 309L, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP


  • For welding heat resistant 22-25% chromium – 12-13% nickel stainless steels such as 309/309L to itself, to other austenitic Cr – Ni grades such as 304L, 308L, 310, 316L, 321 or 347 as well as martensitic grades such as 410, 420, 431, and ferritic stainless grades such as 430, 442, and 446; all of these stainless steel grades can be welded to each other or to mild and carbon steels
  • The maximum carbon content of less than 0.03% preserves the intergranular corrosion resistant properties of the weld deposit and weld zone, yielding x-ray quality welds
  • Common applications of 309L stainless include welding of dissimilar steels or overlaying unalloyed structural steels found in furnace parts, kiln linings, heat treatment containers, forgings and castings in chemical, petrochemical, power generation and pharmaceutical industries
  • AWS/SFA 5.9 ER309L, 0.030" 2Ibs spool

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.