Shop STAR TECH WELD
See all product information
Create Account
ER316L .035 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .035 in. 316L .035 in. 10 Ib Roll
- Mfr # ER316L-035-10
- Zoro # G811944675
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Width
8.0 in
Length
2 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER316L-035-10
- Zoro #
- G811944675
- UPC #
- 818988010818
- Country of Origin
- India
- Material
- Stainless Steel
- Color
- Silver
Dimensions
- Width
- 8.0 in
- Length
- 2 in
Description
MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.035 in, Yield Strength Minimum Required 55 ksi, MIG 316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength Minimum Required 55 ksi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.