Shop STAR TECH WELD

Mig Contact Tips .045 in. Tapered For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Gun, 25PK

  • Mfr # 11T45

  • Zoro # G711944744


product price:  $21.69
/pk 25, $0.87/ea

Key Features

Application
Welding
Length
0.85 in
Material
Copper
Color
Red-Orange
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11T45
Zoro #
G711944744
UPC #
818988013598
Country of Origin
China

Dimensions

Length
0.85 in
Width
0.25 in

Details

Application
Welding
Material
Copper
Color
Red-Orange

Description

25 Pack MIG Tips 11T45 .045'' Tapered, Fit Tweco Style Mini / #1 MIG Guns & Lincoln Magnum 100L MIG Guns.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.