Mig Gas Diffuser Mig Adapters for Miller M10, M15 and Hobart H9, H10 Guns, 5PK

  • Mfr # 169-716

  • Zoro # G611952061


product price:  $19.99
/pk 5, $4.00/ea

Key Features

Material
Copper
Application
Welding
Overall Width
0.5 in
Color
Red-Orange
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169-716
Zoro #
G611952061
UPC #
818988018456
Country of Origin
China

Dimensions

Overall Width
0.5 in
Length
1 in

Details

Material
Copper
Application
Welding
Color
Red-Orange

Description

MIG Adapters 169-716 Compatible with Miller 169-716 Tip Adapters 5 Tip Adapters Fits Miller M-10, M-15, M-100 or M-150 MIG Gun. Nozzle Also Fits Certain Hobart Adapter ''H'' Series MIG Guns. Suitable for Millermatic 135, 140, 175, 180, 211, Passport & Passport Plus, Multimatic 215. Use With 169-715 Nozzles. Pack of 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.