Shop STAR TECH WELD
See all product information
Create Account
Mig Welding Nozzles 5/8 in. Recessed for Miller M25 M40 and Hobart Weld Gun 169725, 5PK
- Mfr # 169-725
- Zoro # G811944699
product price:Â
$
54.15
/pk of 5, $10.83/ea
Key Features
Material
Copper
Application
Welding
Width
0.72 in
Color
Red-Orange
Length
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 169-725
- Zoro #
- G811944699
- UPC #
- 818988018470
- Country of Origin
- China
- Material
- Copper
- Application
- Welding
- Color
- Red-Orange
Dimensions
- Width
- 0.72 in
- Length
- 2.6 in
Description
5 Mig Welding Nozzles 169-725 5/8'' Recessed 169725 Fits M25/M40 Miller Gun Premium quality Fits Miller style 169-725 MIG nozzle. 5/8'' orifice, 1/8 in 3.2 mm recessed tip, fits 169-729 nozzle adapter in Miller M-25/M-40 and Hobart MIG guns. Five 5 169-725 nozzles
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.